Motion
6000H/FVSL527

TIMKEN
6000H/FVSL527

Radial & Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Open, Without Snap Ring
MI ITEM #13123622
MFR #6000H/FVSL527
Price$159.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6000H/FVSL527

Radial & Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Open, Without Snap Ring
MI ITEM #13123622
MFR #6000H/FVSL527

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.35/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
NJ2219EJ CYLINDRICAL ROLLER BEARINGS CYL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought