Specifications
Dimensions
- Bore Diameter12 mm
- Outside Diameter28 mm
- Overall Width8 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
NJ2220EJC3 CYLINDRICAL ROLLER BEARINGS C