Motion
6005H-2RS/FVSL531

TIMKEN
6005H-2RS/FVSL531

Radial & Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #13123628
MFR #6005H-2RS/FVSL531
Price$289.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6005H-2RS/FVSL531

Radial & Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #13123628
MFR #6005H-2RS/FVSL531

Mfr description
6005H-2RS/FVSL531 SS DEEP GROOVE BB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$289.01/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)