Motion
6202H/FVSL527

TIMKEN
6202H/FVSL527

Radial & Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Open, Without Snap Ring
MI ITEM #13123644
MFR #6202H/FVSL527
Price$217.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6202H/FVSL527

Radial & Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Open, Without Snap Ring
MI ITEM #13123644
MFR #6202H/FVSL527

Mfr description
NJ230EJC4 CYLINDRICAL ROLLER BEARINGS CY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.40/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)