Specifications
Dimensions
- Bore Diameter60 mm
- Overall Width22 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
NJ2317EJC3 CYLINDRICAL ROLLER BEARINGS C