Motion
61800H-2RS/FVSL613

TIMKEN
61800H-2RS/FVSL613

Radial & Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 19 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
Mi Item #13123655
MFR #61800H-2RS/FVSL613
Price$191.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
61800H-2RS/FVSL613

Radial & Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 19 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
Mi Item #13123655
MFR #61800H-2RS/FVSL613

Mfr description
NJ2318EJC3 CYLINDRICAL ROLLER BEARINGS C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.62/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    5 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)