Motion
61906H-2RS/FVSL613

TIMKEN
61906H-2RS/FVSL613

Radial & Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
MI ITEM #13123662
MFR #61906H-2RS/FVSL613
Price$266.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
61906H-2RS/FVSL613

Radial & Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
MI ITEM #13123662
MFR #61906H-2RS/FVSL613

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$266.16/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    9 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
NJ2320EJC3 CYLINDRICAL ROLLER BEARINGS C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought