Motion
618/8H-2RS/FVSL613

TIMKEN
618/8H-2RS/FVSL613

Radial & Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 16 mm OD, 4 mm Width, Double Sealed, Without Snap Ring
MI ITEM #13123663
MFR #618/8H-2RS/FVSL613
Price$133.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
618/8H-2RS/FVSL613

Radial & Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 16 mm OD, 4 mm Width, Double Sealed, Without Snap Ring
MI ITEM #13123663
MFR #618/8H-2RS/FVSL613

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$133.60/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    4 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
NJ2320EJC4 CYLINDRICAL ROLLER BEARINGS C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought