Motion
1616H/FVSL613

TIMKEN
1616H/FVSL613

Radial & Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, Open, Without Snap Ring
Mi Item #13123681
MFR #1616H/FVSL613
Price$185.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
1616H/FVSL613

Radial & Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, Open, Without Snap Ring
Mi Item #13123681
MFR #1616H/FVSL613

Mfr description
NJ319EJ CYLINDRICAL ROLLER BEARINGS CYLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.36/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    1.1250 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)