Specifications
Dimensions
- Bore Diameter0.5000 in
- Outside Diameter1.1250 in
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
NJ319EJC3 CYLINDRICAL ROLLER BEARINGS CY