Motion
9591
Mi Item #13123758
MFR #9591
Price$615.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #13123758
MFR #9591

Mfr description
9591 AC CHASSIS INVERTER, 230 VAC 3P IN,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$615.33/each

Specifications

Dimensions

  • Overall Depth
    4.4500 in, 113 mm
  • Overall Height
    7.5000 in, 191 mm
  • Overall Width
    4.7000 in, 119 mm
  • Weight
    4.1 lbs, 1.86 kg

Details

  • Additional Details
    Run/Fault Relay Output Contacts Electronic Inrush Current Limit EICL Built-in dV/dT filter Two diagnostic LEDs Finger-safe cover
  • Agency Listing
    UL, CE, CSA, C-Tick, RoHS
  • Automation Option Cards
    SIVFR Signal Isolator (9597), MSB Multi Speed Board (9503), Modbus Communications Kit (9568)
  • Backup Option Cards
    DLM Download Module
  • Communications Option Cards
    Modbus Communications Kit (9568)
  • Compatible Accessories
    ['SIVFR Signal Isolator (9597)', 'MSB Multi Speed Board (9503)', 'RFI Filters Class A and B', 'DLM Download Module', 'Drive Linktm Programming Kit (9582)', 'Modbus Communications Kit (9568)', 'Dynamic Brake Module (9598)']
  • Drive Output Voltage
    230 VAC
  • Drive Supply Voltage
    230 V ac
  • Enclosure Type
    Open Chassis
  • Feedback Type
    Sensorless Vector
  • Horsepower Rating Heavy Duty
    2 hp
  • Horsepower Rating Normal Duty
    2 hp
  • I/O Option Cards
    SIVFR Signal Isolator (9597), MSB Multi Speed Board (9503)
  • Keypad / Display
    Digital Programming
  • Manufacturer Catalog Number
    KBVF-27
  • Mounting Type
    Panel Mounted
  • Number Of Digital Outputs
    1
  • Number Of Digital Outputs Relays
    1
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Number Of Safety Inputs Sto
    0
  • Operation Mode
    Open Loop Vector
  • Output Current Heavy Duty
    6.7 A
  • Output Current Normal Duty
    6.7 A
  • Peak Current
    13.4 A
  • Peak Current Heavy Duty
    13.4 A
  • Peak Current Normal Duty
    13.4 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Serial Communication Device Net
    No
  • Serial Communication Interbus S
    No
  • Serial Communication Modbus
    Optional
  • Serial Communication Options
    Modbus RTU, RS-232, RS-485
  • Serial Communication Profibus Dp
    No
  • Series
    KBVF
  • Trade / Brand Name
    KB Electronics Drives
  • Typical Application
    Machine or Variable Torque (HVAC) applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)