Motion
9926
Mi Item #13123777
MFR #9926
Price$427.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #13123777
MFR #9926

Mfr description
9926 AC NEMA-1 HYBRID INVERTER, 115/230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$427.48/each

Specifications

Dimensions

  • Overall Depth
    3.6500 in, 92.70 mm
  • Overall Height
    6.0600 in, 153.91 mm
  • Overall Width
    3.9200 in, 99.56 mm
  • Weight
    1.57 lbs, 0.712 kg

Details

  • Additional Details
    Includes F, ward-Stop-Reverse Switch
  • Agency Listing
    UL, CE, CSA, C-Tick
  • Drive Output Voltage
    230 VAC
  • Drive Supply Voltage
    115/230 V ac
  • Enclosure Type
    NEMA 1
  • Horsepower Rating Heavy Duty
    1/4 hp
  • Horsepower Rating Normal Duty
    1/4 hp
  • Manufacturer Catalog Number
    KBWA-22D
  • Mounting Type
    Panel Mounted
  • Number Of Input Phases
    1
  • Number Of Output Phases
    3
  • Operation Mode
    V/Hz Scalar
  • Output Current Heavy Duty
    1.5 A
  • Output Current Normal Duty
    1.5 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    KBWA
  • Trade / Brand Name
    KBWA Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)