Motion
10001
10001
MI ITEM #13123780
MFR #10001
Your Price$717.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10001
MI ITEM #13123780
MFR #10001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$717.30/each(List $896.63)

Overview

Mfr description
10001 AC NEMA-4X HYBRID INVERTER, 230 VA

Specifications

  • Number Of Input Phases
    1 ph
  • Drive Supply Voltage
    230 V ac
  • Horsepower Rating Normal Duty
    3 hp
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP65
  • Enclosure Rating
    IP 65

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text