Motion
9766
MI ITEM #13123784
MFR #9766
Price$699.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #13123784
MFR #9766

Mfr description
9766 AC NEMA-4X DIGITAL INVERTER, 230 VA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$699.53/each

Specifications

Dimensions

  • Weight
    6.115 lbs

Details

  • Additional Details
    This drive features an analog control panel
  • Agency Listing
    UL, CE, CSA, C-Tick, RoHS
  • Compatible Accessories
    ['Forward-Stop-Reverse Switch', 'Auto/Manual Switch', 'Power On/Off Switch', 'Signal Isolator /Run Relay', 'Multi Speed Board']
  • Drive Output Voltage
    230 VAC
  • Drive Supply Voltage
    230 V ac
  • Drive Type
    V/Hz (Scalar)
  • Enclosure Type
    NEMA 4X
  • Horsepower Rating Heavy Duty
    1 hp
  • Horsepower Rating Normal Duty
    1 hp
  • Keypad / Display
    Analog control panel
  • Manufacturer Catalog Number
    9766
  • Mounting Type
    Panel Mounted
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operation Mode
    V/Hz Scalar
  • Output Current Heavy Duty
    3.6 A
  • Output Current Normal Duty
    3.6 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    KBDA
  • Trade / Brand Name
    KBDA Series
  • Typical Application
    Washdown and watertight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)