Overview
Mfr description
9659 AC NEMA-4X DIGITAL INVERTER, 460 VA
Specifications
- Number Of Input Phases3 ph
- Drive Supply Voltage380/460 V ac
- Horsepower Rating Normal Duty3 hp
- Product TypeAC Variable Frequency & Servo Drives
- Enclosure TypeIP65
- Enclosure RatingIP 65
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data