Overview
Mfr description
M21-11-427 M21 VINYL WRAPS 0.75 X 0.5 BK
Specifications
- ColorBlack, White
- Print TechnologyThermal Transfer
- MaterialSelf-laminating Vinyl
- Overall Width0.5000 in
- TypeSelf-Laminating Vinyl Wrap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data