Overview
Mfr description
SDPL-ORG-38ST-KD PADLOCK PLS 1.5 IN STEE
- Padlocks meet OSHA requirements to be durable, substantial, standardized, identifiable and exclusively for safety
- Color-matched keys and padlock bodies help workers find the right key for the right lock fast
- Constructed using FDA-approved grease for safe and compliant use in food and beverage facilities
- Energy-isolating design prevents electrical conductivity from the shackle to the key for added protection
- Key-retaining cylinder prevents key removal in the unlocked position, minimizing lost keys and the risk of unauthorized access
- Key codes engraved on the key and lock body to simplify record-keeping and traceability
- Nylon padlocks with steel shackles are lightweight, durable and ideal for general lockout applications
- Want to use a specific key code and order a unique quantity of padlocks? Check out Velocity Plus Lockout Padlocks
Specifications
- UPC_NO888434586945
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data