Overview
Mfr description
SDPL-BLU-38PL-KD PADLOCK PLS 1.5 IN NYLO
- Designed exclusively for lockout tagout applications as part of an OSHA-compliant safety program
- Key-retaining brass cylinder prevents key removal in the unlocked position for added safety and helps limit lost keys
- Aluminum padlocks with steel shackles are durable, corrosion-resistant and ideal for general lockout applications
- Locks that are Keyed Alike (KA) reduce the number of keys needed to carry and are ideal for individuals or trades responsible for multiple machines or isolation points
- Record and retain engraved key codes to streamline replacement of lost keys
- Similar to the Master Lock A1106KARED Safety Padlock (Brady is not affiliated with or endorsed by Master Lock)
Specifications
- UPC_NO888434587126
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data