Motion
81AY5MSIL
81AY5MSIL
MI ITEM #13140033
MFR #81AY5MSIL
Price$15.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
81AY5MSIL
MI ITEM #13140033
MFR #81AY5MSIL

Mfr description
81AY5MSIL INTERNAL TUBE BRUSH
  • Removing burrs and producing an edge radius on small diameter holes is an expensive finishing problem that involves a great deal of hand work. Brush Research's miniature deburring brushes can automate this process saving time and money while improving product quality and consistency. Filament choices include stainless steel, abrasive nylon and diamond abrasive nylon. Carbon steel, brass, nylon and natural filament are available on special order. These options provide the optimum finish on a variety of base materials. Brushes are available for holes as small as .014” (.36mm).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.18/each

Specifications

Dimensions

  • Brush Diameter
    .217 in
  • Brush Length
    1.000 in
  • Filament Wire Diameter
    .008 in
  • Overall Length
    3.00 in
  • Stem Diameter
    .072 in

Details

  • Abrasive Material
    Silicate
  • Brush Type
    Spiral
  • Fill Material
    Abrasive Nylon
  • Grit Number
    1000
  • Mount Type
    Twisted Wire Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Single Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)