Motion
81A142PK1
81A142PK1
Mi Item #13140065
MFR #81A142PK1
Price$9.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
81A142PK1
Mi Item #13140065
MFR #81A142PK1

Mfr description
81A142PK1 INTERNAL TUBE BRUSH
  • Removing burrs and producing an edge radius on small diameter holes is an expensive finishing problem that involves a great deal of hand work. Brush Research's miniature deburring brushes can automate this process saving time and money while improving product quality and consistency. Filament choices include stainless steel, abrasive nylon and diamond abrasive nylon. Carbon steel, brass, nylon and natural filament are available on special order. These options provide the optimum finish on a variety of base materials. Brushes are available for holes as small as .014” (.36mm).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.22/each

Specifications

Dimensions

  • Brush Diameter
    .142 in
  • Brush Length
    1.000 in
  • Filament Wire Diameter
    .003 in
  • Overall Length
    3.00 in
  • Stem Diameter
    3.00 in

Details

  • Brush Type
    Spiral
  • Fill Material
    302 Stainless Steel
  • Mount Type
    Twisted Wire Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Single Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)