Motion
S-WHS-4NYSB-4SL-SFB

HAMILTON CASTER & MFG.CO.
S-WHS-4NYSB-4SL-SFB

Nylon Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 1600 lbs Load Capacity
MI ITEM #13144813
MFR #S-WHS-4NYSB-4SL-SFB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
S-WHS-4NYSB-4SL-SFB

Nylon Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 1600 lbs Load Capacity
MI ITEM #13144813
MFR #S-WHS-4NYSB-4SL-SFB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-WHS-4NYSB-4SL-SFB SWIVEL CASTER WHS 4X

Specifications

  • Caster Type
    Swivel
  • Caster Rig Type
    Integral Forged Kingpin
  • Wheel Diameter
    4.0000 in
  • Face Width
    2.0000 in
  • Wheel Bearing Type
    SS Precision Sealed Ball
  • Load Capacity
    1600 lbs
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3-5/8 in
  • Max Bolt Hole Spacing
    3.0000 x 3.0000 in
  • Overall Height
    5.6250 in
  • Wheel Material
    Nylon
  • Wheel Material Type
    Nylon
  • Wheel Color
    Charcoal Gray
  • Wheel Type
    Nylast
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought