Motion
S-ZFWH-6FSB-ZB
SWIVEL ZFWH 6X2 FORGED WHL W/ HEAVY DUTY CONTACT B
MI ITEM #13145101
MFR #S-ZFWH-6FSB-ZB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SWIVEL ZFWH 6X2 FORGED WHL W/ HEAVY DUTY CONTACT B
MI ITEM #13145101
MFR #S-ZFWH-6FSB-ZB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-ZFWH-6FSB-ZB SWIVEL ZFWH 6X2 FORGED WH

Specifications

  • Caster Rig Type
    Spinfinity Forged Kingpinless
  • Wheel Bearing Type
    Precision Sealed Ball
  • Mounting Plate Size
  • Overall Height
    7.5000 in
  • Wheel Material
    Metal
  • Wheel Color
    Clearcoat
  • Wheel Type
    Forged Steel
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought