Motion
5315A
Lever Hoist - 1-1/2 ton, 3000 lbs Capacity, 5 ft Lift
MI ITEM #13145536
MFR #5315A
Price$587.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Hoist - 1-1/2 ton, 3000 lbs Capacity, 5 ft Lift
MI ITEM #13145536
MFR #5315A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$587.05/each

Specifications

Dimensions

  • Pull To Lift Full Load
    77 lbf
  • Standard Lift
    5 ft

Details

  • Capacity
    3000 lbs, 1-1/2 ton
  • Reeving
    1
  • Series
    653-A
  • Type
    Ratchet Lever Hoist
  • Warranty
    5 yr
  • Weight Capacity
    3000 lbs, 1-1/2 ton

Overview

Mfr description
5315A HOIST LEVER 653A 1.5T 5FT LIFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought