1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
LSB07505
Lever Hoist - 3/4 ton, 1500 lbs Capacity, 5 ft Lift
MI ITEM #
13145866
MFR #
LSB07505
Price
$663.43
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Lever Hoists
COLUMBUS MCKINNON CORP LSB07505
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
LSB07505
Lever Hoist - 3/4 ton, 1500 lbs Capacity, 5 ft Lift
MI ITEM #
13145866
MFR #
LSB07505
Mfr description
LSB07505 LSB-C 0.75T/750KG 5FT/1.5M
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$663
.43
/each
Add to Cart
Specifications
Dimensions
Handle Length
9.3500 in
Standard Lift
5 ft
Details
Capacity
1500 lbs, 3/4 ton
Reeving
1
Type
Ratchet Lever Hoist
Weight Capacity
1500 lbs, 3/4 ton
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items