Motion
LSB07510
Lever Hoist - 3/4 ton, 1500 lbs Capacity, 10 ft Lift
Mi Item #13145868
MFR #LSB07510
Price$920.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Hoist - 3/4 ton, 1500 lbs Capacity, 10 ft Lift
Mi Item #13145868
MFR #LSB07510

Mfr description
CLSB07510 LSB-C 0.75T/750KG 10FT/3M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$920.35/each

Specifications

Dimensions

  • Handle Length
    9.3500 in
  • Standard Lift
    10 ft

Details

  • Capacity
    1500 lbs, 3/4 ton
  • Reeving
    1
  • Type
    Ratchet Lever Hoist
  • Weight Capacity
    1500 lbs, 3/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)