Motion
LSB10010
Lever Hoist - 1 ton, 2000 lbs Capacity, 10 ft Lift
Mi Item #13145878
MFR #LSB10010
Price$1,019.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Hoist - 1 ton, 2000 lbs Capacity, 10 ft Lift
Mi Item #13145878
MFR #LSB10010

Mfr description
CLSB10010 LSB-C 1T/1000KG 10FT/3M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,019.75/each

Specifications

Dimensions

  • Handle Length
    9.3500 in
  • Standard Lift
    10 ft

Details

  • Capacity
    2000 lbs, 1 ton
  • Reeving
    1
  • Type
    Ratchet Lever Hoist
  • Weight Capacity
    2000 lbs, 1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)