1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
2728
Hook Mount, 1/4 ton Capacity, 10 ft Lift Height, 1/4 hp
MI ITEM #
13146014
MFR #
2728
Price
$4,510.36
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Electric Hoists
Stuart Rush 2728
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
2728
Hook Mount, 1/4 ton Capacity, 10 ft Lift Height, 1/4 hp
MI ITEM #
13146014
MFR #
2728
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$4,510.36
/each
Qty
Add to Cart
Specifications
Dimensions
Lift Height
10 ft
Details
Horsepower
1/4 hp
Mounting Type
Hook
Weight Capacity
1/4 ton
Overview
Mfr description
2728 LODESTAR MOD B2 5/16FPM 1/4TON 460-
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought