1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
3535
Hook Mount, 2 ton Capacity, 10 ft Lift Height, 1 hp
MI ITEM #
13146041
MFR #
3535
Your Price
$6,020.95
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Electric Hoists
Stuart Rush 3535
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
3535
Hook Mount, 2 ton Capacity, 10 ft Lift Height, 1 hp
MI ITEM #
13146041
MFR #
3535
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$6,020.95
/each
(List
$7,526.19
)
Qty
Add to Cart
Overview
Mfr description
3535 LODESTAR MOD R 8FPM 2 TON 230/ 460/
Specifications
Mounting Type
Hook
Weight Capacity
2 ton
Lift Height
10 ft
Horsepower
1 hp
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought