Overview
Mfr description
42-322BO/8M RIG DOG VALUE, IMPACT, A3/C,
Specifications
- ApplicationsRigging, Drilling, Material handling, Ship building
- Ansi Isea Cut Resistance LevelA3
- Ansi Isea Abrasion Resistance Level4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data