Motion
42-322BO/9L
High impact gloves with enhanced oil-grip and ANSI A3/ISO C cut protection
MI ITEM #13158776
MFR #42-322BO/9L
Price$44.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High impact gloves with enhanced oil-grip and ANSI A3/ISO C cut protection
MI ITEM #13158776
MFR #42-322BO/9L

Mfr description
42-322BO/9L RIG DOG VALUE, IMPACT, A3/C,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.64/each

Specifications

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A3
  • Applications
    Rigging, Drilling, Material handling, Ship building

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)