Motion
21-1D13B-11/XXL
Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level A1
MI ITEM #13158900
MFR #21-1D13B-11/XXL
Your Price$7.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level A1
MI ITEM #13158900
MFR #21-1D13B-11/XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.77/each(List $8.94)

Overview

Mfr description
21-1D13B-11/XXL CORESHIELD DOUBLE 13GBB

Specifications

  • Glove Size
    XXL or Size 11
  • Ansi Isea Cut Resistance Level
    A1
  • Length
    11.024 in
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Puncture Resistance Level
    2
  • UPC_NO
    883940405780
  • Material
    Spandex, Nylon
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought