Overview
Mfr description
22-2D38B-10/XL CORESHIELD DOUBLE 18GBB A
Specifications
- Glove SizeXL or Size 10
- Ansi Isea Cut Resistance LevelA2
- Length11.024 in
- Ansi Isea Abrasion Resistance Level4
- UPC_NO883940406251
- MaterialCotton, Polyester, Spandex, Basalt
- Country of OriginChina
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data