Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size L or Size 9, ANSI Cut Level A2
Mi Item #13158934
MFR #22-2D38B-9/L

Mfr description
22-2D38B-9/L CORESHIELD DOUBLE 18GBB A2/
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    11.024 in

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    2
  • Country of Origin
    China
  • Material
    Cotton, Polyester, Spandex, Basalt
  • UPC_NO
    883940406244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)