Specifications
Details
- Capacity420 lbs
- Chest Strap BuckleMating Buckle
- ColorHi-Vis Orange
- D Ring LocationsBack, Side
- High Visibility Or ReflectiveYes
- Leg Strap BuckleTongue Buckle
- Padding Or LiningYes
- Stretch ConstructionNon-Stretch
- Style ApplicationContractor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)