Motion
XC00120
Self-retracting Lanyards, Lifeline & Fall Limiter - 120 ft, 36.58 m Long, Stainless Steel Material
Mi Item #13159371
MFR #XC00120
Price$1,590.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 120 ft, 36.58 m Long, Stainless Steel Material
Mi Item #13159371
MFR #XC00120

Mfr description
XC00120 XENON 120FT CABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,590.12/each

Specifications

Dimensions

  • Diameter
    0.3125 in, 7.94 mm
  • Length
    120 ft, 36.58 m
  • Line Width Or Diameter
    0.3125 in | 7.94 mm
  • Overall Length
    120 ft

Details

  • Lifeline Material
    Stainless Steel
  • Type
    Cable Lifeline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)