Specifications
Details
- Chest Strap BuckleMating Buckle
- ColorHi-Vis Yellow
- D Ring LocationsDorsal
- High Visibility Or ReflectiveYes
- Leg Strap BuckleMating Buckle
- Style ApplicationGeneral Purpose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)