Specifications
Details
- Capacity420 lbs
- Chest Strap BuckleQuick-Connect
- ColorGreen
- D Ring LocationsDorsal
- Leg Strap BuckleQuick Connect Buckle
- Padding Or LiningYes
- Style ApplicationGeneral Purpose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)