Motion
907K-Z7/6FTBL
Self-retracting Lanyards, Lifeline & Fall Limiter - 400 lbs Wt Capacity , 6 ft, 1.83 m Long, Locking Snap Hook End Connection, Cable Material
Mi Item #13159676
MFR #907K-Z7/6FTBL
Price$372.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 400 lbs Wt Capacity , 6 ft, 1.83 m Long, Locking Snap Hook End Connection, Cable Material
Mi Item #13159676
MFR #907K-Z7/6FTBL

Mfr description
907K-Z7/6FTBL ANSI Z359.13 COMPLIANT 6'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.59/each

Specifications

Dimensions

  • Length
    6 ft, 1.83 m
  • Line Width Or Diameter
    0.2500 in | 6.35 mm
  • Overall Length
    6 ft

Details

  • Anchorage Connection
    Snap Hook
  • ANSI Rating
    ANSI Z359.11
  • Capacity
    400 lbs
  • Color
    Blue
  • Harness Connection
    Snap Hook
  • Lanyard End Connection
    Locking Snap Hook
  • Lifeline Material
    Cable
  • Standards Met
    ANSI Z359.11, ASTM F887, OSHA 1926.502
  • Type
    Welding Lanyard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)