Specifications
Dimensions
- Size2, 3
Details
- Capacity420 lbs
- Chest Strap BuckleTongue Buckle
- ColorBlue
- D Ring LocationsDorsal, Sternal
- Leg Strap BuckleTongue Buckle
- Padding Or LiningYes
- Standards MetANSI Z359.11, OSHA 1926.502
- Stretch ConstructionStretchable Harness
- Style ApplicationMining
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)