Motion
300L-Z7/250FTBL
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 250 ft, 76.20 m Long, Polyester Material
Mi Item #13159825
MFR #300L-Z7/250FTBL
Price$905.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 250 ft, 76.20 m Long, Polyester Material
Mi Item #13159825
MFR #300L-Z7/250FTBL

Mfr description
300L-Z7/250FTBL POLYSTEEL LL W/SNAP & LO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$905.57/each

Specifications

Dimensions

  • Diameter
    0.6250 in, 15.88 mm
  • Length
    250 ft, 76.20 m
  • Line Width Or Diameter
    0.6250 in | 15.88 mm
  • Overall Length
    250 ft

Details

  • Capacity
    310 lbs
  • Color
    Blue
  • Harness Connection
    Snap Hook
  • Lifeline Material
    Polyester
  • Type
    Lifeline
  • Unit Connection
    Snap Hook
  • Unit Connector
    Thimble
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)