Motion
417SS/
Bolt & D-ring Anchor - Stainless Steel Material
Mi Item #13159828
MFR #417SS/
Price$187.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt & D-ring Anchor - Stainless Steel Material
Mi Item #13159828
MFR #417SS/

Mfr description
417SS/ STAINLESS STEEL D-BOLT ANCHORAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.27/each

Specifications

Dimensions

  • Bolt Or Hole Diameter
    0.6250 in

Details

  • Material
    Stainless Steel
  • Type
    D-Bolt Anchor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)