Specifications
Dimensions
- Length300 ft, 91.44 m
- Overall Length300 ft
Details
- Anchorage ConnectionBracket
- Capacity310 lbs
- Standards MetANSI Z359.4-2013
- TypeDescent Device, Rescue
- Unit ConnectorLadder Bracket
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)