Motion
E570/XS/XXSRN
Harness - Elastomer Webbing Material, Back D-Ring Location, Mating Buckle Leg Strap, Green Color, 400 lbs Weight Capacity
Mi Item #13159941
MFR #E570/XS/XXSRN
Price$479.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Elastomer Webbing Material, Back D-Ring Location, Mating Buckle Leg Strap, Green Color, 400 lbs Weight Capacity
Mi Item #13159941
MFR #E570/XS/XXSRN

Mfr description
E570/XS/XXSRN FRICTION BUCKLE SHOULDERS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.75/each

Specifications

Details

  • Capacity
    400 lbs
  • Chest Strap Buckle
    Mating Buckle
  • Color
    Green
  • D Ring Locations
    Back
  • Harness Material
    Elastomer Webbing
  • Leg Strap Buckle
    Mating Buckle
  • Standards Met
    ANSI, OSHA
  • Stretch Construction
    Stretchable Harness
  • Style Application
    Full Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)