Specifications
Dimensions
- Length60 ft, 18.29 m
- Line Width Or Diameter15.88 mm | 0.6250 in
- Overall Length60 ft
Details
- Anchorage ConnectionReusable roof anchors
- ANSI RatingANSI
- Lifeline MaterialRope
- Standards MetANSI, OSHA
- TypeTemporary Horizontal Lifeline (THLL) System Kit
- Unit ConnectorReusable roof anchors
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)