Specifications
Details
- Anchorage ConnectionToggle Bolt
- ANSI RatingANSI Z359.6
- Standards MetANSI A10.32-04, ANSI Z359.6, CSAZ259.16-2004, OSHA 1910.66, OSHA 1926.502
- TypeHorizontal Lifeline System
- Unit ConnectorToggle Bolt
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)