Motion
ARL-100-Z7/8FT
Self-retracting Lanyards, Lifeline & Fall Limiter - 8 ft, 2.44 m Long, Polyamide Kernmantle Rope Material
Mi Item #13159986
MFR #ARL-100-Z7/8FT
Price$565.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 8 ft, 2.44 m Long, Polyamide Kernmantle Rope Material
Mi Item #13159986
MFR #ARL-100-Z7/8FT

Mfr description
ARL-100-Z7/8FT ADJUSTABLE ROPE LANYARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$565.65/each

Specifications

Dimensions

  • Diameter
    0.3750 in, 9.53 mm
  • Length
    8 ft, 2.44 m
  • Line Width Or Diameter
    0.3750 in | 9.53 mm
  • Overall Length
    8 ft

Details

  • Color
    Black
  • Lifeline Material
    Polyamide Kernmantle Rope
  • Type
    Adjustable Rope Lanyard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)