Specifications
Details
- Arc Flash Or Heat ProtectionNo
- Capacity420 lbs
- Chest Strap BuckleTongue Buckle
- ColorGreen
- D Ring LocationsDorsal, Frontal
- Leg Strap BuckleTongue Buckle
- Padding Or LiningYes
- Standards MetANSI Z359.11, CSA Z259.10, OSHA 1926.502
- Style ApplicationMining
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)