Motion
X11001
Includes 4 clamps. Accommodates connection of Fusi
MI ITEM #13160027
MFR #X11001
Price$823.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Includes 4 clamps. Accommodates connection of Fusi
MI ITEM #13160027
MFR #X11001

Mfr description
X11001 INCLUDES 4 CLAMPS. ACCOMMODATES C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$823.76/each

Specifications

Dimensions

  • Weight
    3.5 lbs, 1.6 kg

Details

  • ANSI Rating
    ANSI Z359.6
  • Standards Met
    ANSI A10.32-04, ANSI Z359.6, CSAZ259.16-2004, EN795 Class C, OSHA 1910.66, OSHA 1926.502
  • Type
    Fusion Standing Seam Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)