Motion
HLLR2-Z7/30FT
Self-retracting Lanyards, Lifeline & Fall Limiter - 30 ft, 9.14 m Long, Static Kernmantle Rope Material
Mi Item #13160213
MFR #HLLR2-Z7/30FT
Price$1,408.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 30 ft, 9.14 m Long, Static Kernmantle Rope Material
Mi Item #13160213
MFR #HLLR2-Z7/30FT

Mfr description
HLLR2-Z7/30FT 2 WORKER HLL SYSTEM, 30FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,408.27/each

Specifications

Dimensions

  • Diameter
    0.6875 in, 17.50 mm
  • Length
    30 ft, 9.14 m
  • Line Width Or Diameter
    0.6875 in | 17.50 mm
  • Overall Length
    30 ft

Details

  • Anchorage Connection
    Snap Hook
  • ANSI Rating
    ANSI A10.32-2004
  • Color
    Black
  • Harness Connection
    O-Rings
  • Lifeline Material
    Static Kernmantle Rope
  • Standards Met
    ANSI A10.32-2004, ANSI Z359.12-2009, CSA Z259.12-11, OSHA 1926.502
  • Type
    Temporary Horizontal Lifeline System
  • Unit Connector
    Snap Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)