Motion
300L-Z7/75FTBL
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 75 ft, 22.86 m Long, Thimble End Connection, Polyester Material
MI ITEM #13160250
MFR #300L-Z7/75FTBL
Price$236.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 75 ft, 22.86 m Long, Thimble End Connection, Polyester Material
MI ITEM #13160250
MFR #300L-Z7/75FTBL

Mfr description
300L-Z7/75FTBL ANSI Z359-2007 COMPLIANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.87/each

Specifications

Dimensions

  • Length
    75 ft, 22.86 m
  • Line Width Or Diameter
    0.6250 in | 15.88 mm
  • Overall Length
    75 ft

Details

  • Anchorage Connection
    Snap Hook
  • Capacity
    310 lbs
  • Color
    Blue
  • Harness Connection
    Snap Hook
  • Lanyard End Connection
    Thimble
  • Lifeline Material
    Polyester
  • Standards Met
    ANSI Z359.4-2013
  • Type
    Synthetic Rope Lifeline
  • Unit Connector
    Locking Snap Hook

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)